TIE DOWN STRAP, CAM BUCKLE, E-TRACK, GEN PURPOSE, 2 IN W, 835 LB WLL, BLUE, 20 FT L
TIE DOWN STRAP, CAM BUCKLE, E-TRACK, GEN PURPOSE, 2 IN W, 835 LB WLL, BLUE, 20 FT L
KINEDYNE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
All logistic straps are designed to take care of most interior van loading requirements and are all tagged to comply with North American Cargo Securement Standard. Note: all logistic straps come standard with a 4 ft. fixed end.
Technical Specs
Item Tie Down Strap
Colour Blue
Tensile Strength 2,505 lb/in
Overall Width 2 in
Fixed End Length 48 in
Standards WSTDA
Manufacturers Warranty Length 6 mo
Product Type Tie Down Strap
Working Load Limit 835 lb
End Type E-Track
Tie Down Material Polyester
Reinforcement Properties General Purpose
Overall Length 20 ft
Adjustment Type Cam Buckle
End Material Carbon Steel
Country of Origin China
(subject to change)
Alternate Products
KINEDYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.83
/ EACH