TIE-DOWN STRAP, WIRE HOOK, RATING TAG, LOAD 830 LBS, BREAK 2490 LBS, YELLOW, 20 FT X 1 IN
TIE-DOWN STRAP, WIRE HOOK, RATING TAG, LOAD 830 LBS, BREAK 2490 LBS, YELLOW, 20 FT X 1 IN
CONTINENTAL
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
With a working load limit of 830 pounds and a breaking strength of 2,490 pounds, this wire-hooked tie-down strap is ideal for securing cargo on pickups and trailers. This black strap measures 20 feet x 1 inch. It includes a rating tag.
Technical Specs
Item TIE DOWN STRAP
Colour FLUORESCENT
Tensile Strength 3,000 LBS
Overall Width 1 in
Overall Length 20 ft
Standards WSTDA
End Material STEEL
Working Load Limit 1,000 LBS
End Type D-RING, WIRE-HOOK
Tie Down Material POLYESTER
Fixed End Length 6IN
Features STENCILED RATING
Adjustment Type Ratchet
Product Type TIE DOWN STRAP
Country of Origin Canada
(subject to change)
Alternate Products
KINEDYNE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$38.41
/ EACH