!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TIE-DOWN, BLUE, 1 IN W X 6 FT L, 400 LB LOAD LIMIT, S-HOOK END TYPE, 90-DAY WARRANTY

TIE-DOWN, BLUE, 1 IN W X 6 FT L, 400 LB LOAD LIMIT, S-HOOK END TYPE, 90-DAY WARRANTY

B. ERICKSON

TIE-DOWN, BLUE, 1 IN W X 6 FT L, 400 LB LOAD LIMIT, S-HOOK END TYPE, 90-DAY WARRANTY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TIE-DOWN, BLUE, 1 IN W X 6 FT L, 400 LB LOAD LIMIT, S-HOOK END TYPE, 90-DAY WARRANTY

TIE-DOWN, BLUE, 1 IN W X 6 FT L, 400 LB LOAD LIMIT, S-HOOK END TYPE, 90-DAY WARRANTY

B. ERICKSON

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $39.16 / EACH

EHC: EHC :
Min Qty 4 = $156.64

Compliance and Restrictions

  • None

This product must be purchased in multiples of 4 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # ESN35605
  • Mfr. Model # 35605
  • UNSPSC # 31151903
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.57 lbs

Product Details

This tie-down measures 1 inch width x 6 feet length, and is blue, plus it has a 90-day warranty. It also features four straps, and more. This tie-down meets the standards for DOT.

Technical Specs

  • ItemTie-Down
  • ColourBlue
  • Tensile Strength1,200 lb
  • Overall Width1 in
  • Fixed End Length3 in
  • Features4 Straps are Required on Most Loads by Law- this Pack is a Great Solution for your Load Securement Need
  • Adjustment TypeCam Lock
  • Product TypeTie-Down
  • Working Load Limit 400 lb
  • End Type S-Hook
  • Tie Down Material Polyester
  • Reinforcement Properties Corrosion-Resistant
  • Overall Length 6 ft
  • Standards DOT Complaint
  • Manufacturers Warranty Length 90 days
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list