!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
RATCHET STRAP, J-HOOK, BREAK 6000 LB, LOAD 2200 LB, YELLOW, 25 FT X 1 1/2 IN

RATCHET STRAP, J-HOOK, BREAK 6000 LB, LOAD 2200 LB, YELLOW, 25 FT X 1 1/2 IN

DYNALINE

RATCHET STRAP, J-HOOK, BREAK 6000 LB, LOAD 2200 LB, YELLOW, 25 FT X 1 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
RATCHET STRAP, J-HOOK, BREAK 6000 LB, LOAD 2200 LB, YELLOW, 25 FT X 1 1/2 IN

RATCHET STRAP, J-HOOK, BREAK 6000 LB, LOAD 2200 LB, YELLOW, 25 FT X 1 1/2 IN

DYNALINE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $73.02 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYL11186
  • Mfr. Model # 11186
  • UNSPSC # 11162125
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.22 lbs

Product Details

With a working load limit of 2,200 pounds and a breaking strength of 6,000 pounds, this ratchet tie-down strap is ideal for securing cargo on pickups and trailers. This yellow strap comes with double J-hooks and measures 25 feet x 1 1/2 inches.

Technical Specs

  • ItemRatchet Strap
  • ColourYellow
  • Tensile Strength6,000 lb
  • Overall Width1 1/2 in
  • Overall Length25 ft
  • Adjustment TypeRatchet
  • Product TypeRatchet Strap
  • Working Load Limit 2,200 lb
  • End Type J-Hook
  • Tie Down Material Polyester
  • Reinforcement Properties Weather-Resistant
  • Features Retail Packaged
  • End Material Carbon Steel
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list