!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100

CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100

TYRAP

CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100

CABLE TIE W BARB,MS,UL,18 LB,UV/WTHR,BLK,4 X 0.09 X 0.03 IN/MAX DIA 0.63 IN,STEEL/NYLON 6.6,PK 100

TYRAP

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.94 / pkg. of 100

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # TBSTY23MX100
  • Mfr. Model # TY23MX-100
  • UNSPSC # 39121703
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.07 lbs

Product Details

These black cable ties are nylon 6/6, with a steel barb closure. They meet MS standards and are UL types two and 21. These cable ties are four inches long, 0.09 inches wide, and 0.03 inches thick, and they have a maximum bundle diameter of 0.63 inches. They are UV- and weather-resistant and come in packages of 100.

Technical Specs

  • ItemCable Ties
  • Actual Length3.6 in
  • Nominal Length4 in
  • ColourBlack
  • Cable Tie PropertiesUV Light Resistant, Weather Resistant
  • Outdoor UseYes
  • UL Type2, 21
  • Max. Bundle Dia.0.63 in
  • Max. Temp. Rating221 Degrees F
  • Cable Tie Style Standard
  • Width 0.09 in
  • Locking Style Stainless Steel Barb
  • Tensile Strength 18 lb
  • Nominal Max. Bundle Dia. 5/8 in
  • Plenum Rated Yes
  • Thickness 0.04 in
  • Material Nylon 6/6
  • Standards UL E49405, RoHS3 Compliant, REACH 223 Compliant, TSCA Section 6(h) Compliant
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list