!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THUMBWHEEL RATCHET,REV,RND,3/8 DR X

THUMBWHEEL RATCHET,REV,RND,3/8 DR X

SK PROFESSIONAL TOOLS

THUMBWHEEL RATCHET,REV,RND,3/8 DR X close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THUMBWHEEL RATCHET,REV,RND,3/8 DR X

THUMBWHEEL RATCHET,REV,RND,3/8 DR X

SK PROFESSIONAL TOOLS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $60.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG12D265
  • Mfr. Model # 45172S
  • UNSPSC # 27111711
  • CATALOGUE PAGE # 300
  • Shipping Weight 0.25 lbs

Technical Specs

  • ItemThumbwheel Ratchet
  • Head TypeFixed
  • FinishSuperKrome
  • Min. Arc Swing10 Degrees
  • MaterialSteel
  • Non-SparkingYes
  • RatchetingYes
  • Corrosion ResistantYes
  • Measurement TypeSAE
  • ReversingYes
  • Head Thickness1 in
  • Socket Size3/8 in
  • StandardsB107.10M
  • Head Shape Round
  • Head Width 1 1/2 in
  • Overall Length 1-1/2"
  • Drive Size 3/8"
  • Insulated No
  • Quick Release No
  • Ratchet Type Thumbwheel
  • Tether Ready No
  • Grip Style Knurled
  • Head Depth 1/2 in
  • Number of Geared Teeth 36
  • Includes Cap, Clip Spring, Grease, Inner Body, Pawl, Stem Pin
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list