!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
12,000 BTU THRU-THE-WALL AIR CONDITIONER, 115V (R32), 12,000 BTUH

12,000 BTU THRU-THE-WALL AIR CONDITIONER, 115V (R32), 12,000 BTUH

PERFECT AIRE

12,000 BTU THRU-THE-WALL AIR CONDITIONER, 115V (R32), 12,000 BTUH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
12,000 BTU THRU-THE-WALL AIR CONDITIONER, 115V (R32), 12,000 BTUH

12,000 BTU THRU-THE-WALL AIR CONDITIONER, 115V (R32), 12,000 BTUH

PERFECT AIRE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $976.45 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PFA6PATW12000
  • Mfr. Model # 6PATW12000
  • UNSPSC # 40101701
  • CATALOGUE PAGE # 1894
  • Shipping Weight 87.0 lbs

Product Details

This through the wall air conditioner includes remote control, and is white, measures 24¼ inch width, 14½ inch height, 20½ inch depth, with a six-foot cord. This through the wall air conditioner has one phase, is 115 volts AC, has variable speeds, 10 Amps, 12,000 BtuH cooling capacity, and 60 Hz.

Technical Specs

  • ItemThrough the Wall Air Conditioner
  • Cooling Capacity12,000 BtuH
  • EER3
  • Amps10
  • Phase1
  • NEMA Plug Configuration - HVACLCDI, 5-15P
  • Control TypeElectronic
  • Programming Capability24-hr. On/Off Timer
  • Smart ConnectivityNo Connectivity
  • Air Flow Direction4 Way
  • ColourWhite
  • Mounting Sleeve IncludedWithout Mounting Sleeve
  • Height14 1/2 in
  • Depth20 1/2 in
  • StandardscULus
  • Operation Mode - HVAC Cooling Only
  • Heating Method Cooling Only
  • CEER Rating 10.5
  • Voltage 115V AC
  • Hz 60
  • Power Cord Length 6 ft
  • Dehumidification Rate 2.5 lb/hr
  • Remote Control Functions Full Function
  • Seacoast Corrosion Protection None
  • Number of Speeds 3
  • Chassis Type Through the Wall
  • Refrigerant Type R-32
  • Width 24 1/4 in
  • Includes Remote Control
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list