THROUGH THE WALL AIR CONDITIONER, 208/230V AC, 24¼X14½X20½ IN, 60 HZ, ELECTRONIC, 4 DIRECTION, 10,600 BTUH, 6 FOOT CORD
THROUGH THE WALL AIR CONDITIONER, 208/230V AC, 24¼X14½X20½ IN, 60 HZ, ELECTRONIC, 4 DIRECTION, 10,600 BTUH, 6 FOOT CORD
PERFECT AIRE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
This through the wall air conditioner includes remote control, and is white, measures 24¼ inch width, 14½ inch height, 20½ inch depth, with a six-foot cord. This through the wall air conditioner has one phase, is 208/230 volts AC, has variable speeds, 7.5 Amps, has cooling only/electric heat heating, 14,000 BtuH cooling capacity, and 60 Hz.
Technical Specs
Item Through the Wall Air Conditioner
Cooling Capacity 14,000 BtuH
Heating Capacity - Electric 10,600 BtuH
CEER Rating 9.5
Voltage 230V AC
Hz 60
Power Cord Length 6 ft
Dehumidification Rate 2.9 lb/hr
Remote Control Functions Full Function
Seacoast Corrosion Protection None
Number of Speeds 3
Chassis Type Through the Wall
Refrigerant Type R-32
Width 24 1/4 in
Includes Remote Control
Operation Mode - HVAC Cooling/Heating
Heating Method Cooling Only
EER 2.7
Amps 7.5
Phase 1
NEMA Plug Configuration - HVAC LCDI, 6-20P
Control Type Electronic
Programming Capability 24-hr. On/Off Timer
Smart Connectivity No Connectivity
Air Flow Direction 4 Way
Colour White
Mounting Sleeve Included Without Mounting Sleeve
Height 14 1/2 in
Depth 20 1/2 in
Standards cULus
Country of Origin China
(subject to change)