!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THRMCUPL K-TYP

THRMCUPL K-TYP

MILWAUKEE

THRMCUPL K-TYP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THRMCUPL K-TYP

THRMCUPL K-TYP

MILWAUKEE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $38.25 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # MTL49-77-2002
  • Mfr. Model # 49-77-2002
  • UNSPSC # 42182209
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • ItemImmersion Temperature Probe
  • Thermocouple TypeType K
  • Junction TypeUngrounded
  • Connector TypeBanana, Standard Plug
  • Cable MaterialInsulated Jacket
  • Tip StyleRounded
  • Probe BendStraight
  • Probe Diameter0.02 in
  • Temperature Range-40 Degrees to 500 Degrees F/-40 Degrees to 260 Degrees C
  • Maximum Temperature °C260 Degrees C
  • Minimum Temperature °C-40 Degrees C
  • For AirNo
  • For Liquids and GelsYes
  • For SurfacesYes
  • Fitting TypeK-Type
  • Manufacturer Warranty Length2 yr
  • Sensor Type Thermocouple
  • For Application Gas, Liquid, Semi-Solid, Solid
  • Mounting Type Contact Only
  • Cable Length 39 in
  • Probe Size 0.02 in x 3/16 in
  • Probe Sheath Material Plastic
  • Probe Tip Diameter 0.02 in
  • Probe Length 0.19 in
  • Maximum Temperature °F 500 Degrees F
  • Minimum Temperature °F -40 Degrees F
  • Accuracy +/-2.5 Degrees C
  • For Gases Yes
  • For Solids Yes
  • Includes Thermowell No
  • Head Material Welded Bead
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list