!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREADLOCKER, PERMANENT DISASSEMBLY, EXTREME CONDITIONS, RED, 6 ML, 3/8 TO 1 IN FASTENER

THREADLOCKER, PERMANENT DISASSEMBLY, EXTREME CONDITIONS, RED, 6 ML, 3/8 TO 1 IN FASTENER

PERMATEX

THREADLOCKER, PERMANENT DISASSEMBLY, EXTREME CONDITIONS, RED, 6 ML, 3/8 TO 1 IN FASTENER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE. View Replacement
This product is no longer available online. View Replacement.
THREADLOCKER, PERMANENT DISASSEMBLY, EXTREME CONDITIONS, RED, 6 ML, 3/8 TO 1 IN FASTENER

THREADLOCKER, PERMANENT DISASSEMBLY, EXTREME CONDITIONS, RED, 6 ML, 3/8 TO 1 IN FASTENER

PERMATEX

Clearance Price :
$3.27 / CARD

Your Price : $13.06 / CARD

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # PML26200
  • Mfr. Model # 26200
  • UNSPSC # 12352310
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.05 lbs

Product Details

This red permanent disassembly high-strength threadlocker is applied to fasteners 3/8 to one-inch and is designed for securing parts to withstand extreme conditions. It is removable with localized heat and hand tools and is available in a six-millilitre carded tube.

Technical Specs

  • ItemThreadlocker
  • Threadlocking StrengthHigh
  • Container Size6 mL
  • Working Time20 min
  • Threadlocker PropertiesNo-Drip
  • Flash Point268 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Prevailing Torque275 in-lb
  • Removal MethodHand Tool and Heat
  • VOC Content0.0105
  • For Material Type Metal
  • Colour Red
  • Container Type Tube
  • Breakaway Torque 190 in-lb
  • Standards California Proposition 65, Grade O, OEM Specified, USA Mil-Spec (S-46163A) Type II
  • Full Cure Time 24 hr
  • Minimum Operating Temperature -65 Degrees F
  • Product Form Liquid
  • Specific Gravity 1.02

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list