!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD LOCKER, PURPLE, 6 ML TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, LOW STRENGTH

THREAD LOCKER, PURPLE, 6 ML TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, LOW STRENGTH

PERMATEX

THREAD LOCKER, PURPLE, 6 ML TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, LOW STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD LOCKER, PURPLE, 6 ML TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, LOW STRENGTH

THREAD LOCKER, PURPLE, 6 ML TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, LOW STRENGTH

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $15.80 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML24024
  • Mfr. Model # 24024
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Product Details

This thread locker is purple and comes in a 6 ml tube. It meets the standards for California Proposition 65, Grade M, meets OEM Specifications, USA Mil-Spec (S-46163A) Type II. This thread locker has a working time of 20 minutes, and has a threadlocking strength of low, and is no-drip.

Technical Specs

  • ItemThreadlocker
  • Threadlocking StrengthLow
  • Container Size6 mL
  • Working Time20 min
  • Threadlocker PropertiesNo-Drip
  • Flash Point268 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Prevailing Torque20 in-lb
  • Removal MethodHand Tool
  • VOC Content0.03762
  • For Material Type Metal
  • Colour Purple
  • Container Type Tube
  • Breakaway Torque 55 in-lb
  • Standards California Proposition 65, Grade M, Meets OEM Specifications, USA Mil-Spec (S-46163A) Type II
  • Full Cure Time 24 hr
  • Minimum Operating Temperature -65 Degrees F
  • Product Form Liquid
  • Specific Gravity 1.04
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list