!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADLOCKER, SERIES 243, FULL CURE 24 HR, OIL RESIST, MED STRENGTH, 6 ML, DIMETHACRYLATE ESTER

THREADLOCKER, SERIES 243, FULL CURE 24 HR, OIL RESIST, MED STRENGTH, 6 ML, DIMETHACRYLATE ESTER

LOCTITE

THREADLOCKER, SERIES 243, FULL CURE 24 HR, OIL RESIST, MED STRENGTH, 6 ML, DIMETHACRYLATE ESTER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADLOCKER, SERIES 243, FULL CURE 24 HR, OIL RESIST, MED STRENGTH, 6 ML, DIMETHACRYLATE ESTER

THREADLOCKER, SERIES 243, FULL CURE 24 HR, OIL RESIST, MED STRENGTH, 6 ML, DIMETHACRYLATE ESTER

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $14.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1330902
  • Mfr. Model # 1330902
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.06 lbs

Product Details

This six-millilitre series 243 medium-strength threadlocker has a 24-hour full cure and 1350 to 3000 thixotropic viscosity. With a dimethacrylate ester chemical type, this surf-insensitive threadlocker has 1.08 specific gravity and a flash point greater than 93.3C. It is oil-resistant and is removable with 1/4 to 3/4-inch hardware.

Technical Specs

  • ItemThreadlocker
  • ColourBlue
  • Container TypeTube
  • Breakaway Torque230 in-lb
  • Threadlocker PropertiesNo-Drip, Oil Tolerant
  • Chemical BaseDimethacrylate Ester
  • Maximum Operating Temperature360 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Product FormLiquid
  • Specific Gravity1.08
  • VOC Content0.0109
  • Threadlocking Strength Medium
  • Container Size 36 mL
  • Working Time 10 min
  • Cure Type Anaerobic
  • Standards P1 NSF Reg. No.: 123000, RoHs
  • Flash Point 199.4 Degrees F
  • Maximum Viscosity 2,150 cP
  • Prevailing Torque 40 in-lb
  • Removal Method Hand Tool
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Series 243
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list