!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD LOCKER, RED, 10 G TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, HIGH STRENGTH

THREAD LOCKER, RED, 10 G TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, HIGH STRENGTH

PERMATEX

THREAD LOCKER, RED, 10 G TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, HIGH STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD LOCKER, RED, 10 G TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, HIGH STRENGTH

THREAD LOCKER, RED, 10 G TUBE, 24 HOUR CURE, 20 MIN WORKING TIME, HIGH STRENGTH

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.38 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML27115
  • Mfr. Model # 27115
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1246
  • Shipping Weight 0.09 lbs

Product Details

Gel Twist(TM) threadlocker will not drip or run like traditional liquid threadlockers. Threadlocker gel stays on the part which makes it great for vertical and overhead applications. Extended nozzle allows for easy applications in hard-to-reach locations.

Technical Specs

  • ItemThreadlocker
  • Threadlocking StrengthHigh
  • Container Size10 g
  • Working Time20 min
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, NSF
  • Flash Point203 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Prevailing Torque230 in-lb
  • Removal MethodHand Tool and Heat
  • Storage Requirements8 Degrees to 28 Degrees C
  • SeriesGel Twist
  • For Material Type Metal
  • Colour Red
  • Container Type Tube
  • Breakaway Torque 175 in-lb
  • Threadlocker Properties No-Drip
  • Chemical Base Dimethacrylate Ester
  • Full Cure Time 24 hr
  • Minimum Operating Temperature -65 Degrees F
  • Product Form Gel
  • Specific Gravity 1.11 to 1.15
  • VOC Content Less Than 3%
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list