HIGH-STRENGTH THREADLOCKER, 268, RED, NO-DRIP, 0.67 OZ, STICK, HIGH STRENGTH
HIGH-STRENGTH THREADLOCKER, 268, RED, NO-DRIP, 0.67 OZ, STICK, HIGH STRENGTH
LOCTITE
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
These threadlockers work with metal fasteners to prevent loosening due to vibration. They fill the space between the threads of bolts and screws to hold them in place and form a barrier around the threads to prevent leaks, corrosion, and rust. Threadlockers are color-coded to represent their locking strength and other unique properties.
Technical Specs
Item High-Strength Threadlocker
Threadlocking Strength High
Container Size 0.67 oz
Working Time 5 min
Cure Type Anaerobic
Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
Flash Point Product is A Solid
Maximum Operating Temperature 300 Degrees F
Product Form Solid
Specific Gravity 1.03
VOC Content 9.7 g/L
For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
Colour Red
Container Type Stick
Breakaway Torque 90 in-lb
Threadlocker Properties No-Drip
Chemical Base Dimethacrylate
Full Cure Time 1 day
Minimum Operating Temperature -65 Degrees F
Removal Method Hand Tool and Heat
Storage Requirements 8 Degrees to 21 Degrees C
Country of Origin United States
(subject to change)