!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADLOCKER, 2760, RED, 1.69 FL OZ BOTTLE, HIGH STRENGTH

THREADLOCKER, 2760, RED, 1.69 FL OZ BOTTLE, HIGH STRENGTH

LOCTITE

THREADLOCKER, 2760, RED, 1.69 FL OZ BOTTLE, HIGH STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADLOCKER, 2760, RED, 1.69 FL OZ BOTTLE, HIGH STRENGTH

THREADLOCKER, 2760, RED, 1.69 FL OZ BOTTLE, HIGH STRENGTH

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $95.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT303440R
  • Mfr. Model # 303440
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.185 lbs

Product Details

This high-strength threadlocker is red and comes in a 1.69 fluid ounce bottle. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA. This high-strength threadlocker has a working time of four minutes, and has a threadlocking strength of high.

Technical Specs

  • ItemHigh-Strength Threadlocker
  • Threadlocking StrengthHigh
  • Container Size1.69 fl oz
  • Working Time4 min
  • Cure TypeAnaerobic
  • Chemical BaseDimethacrylate
  • Full Cure Time1 day
  • Maximum Viscosity4,250 cP
  • Minimum Viscosity1,250 cP
  • Product FormLiquid
  • Specific Gravity1.15
  • VOC Content2.48 g/L
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Red
  • Container Type Bottle
  • Breakaway Torque 70 in-lb
  • Standards California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point 200 Degrees F
  • Maximum Operating Temperature 300 Degrees F
  • Minimum Operating Temperature -65 Degrees F
  • Prevailing Torque 90 in-lb
  • Removal Method Hand Tool and Heat
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Series 2760
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list