!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-STRENGTH THREADLOCKER, 277, RED, OIL TOLERANT, 8.45 FL OZ BOTTLE

HIGH-STRENGTH THREADLOCKER, 277, RED, OIL TOLERANT, 8.45 FL OZ BOTTLE

LOCTITE

HIGH-STRENGTH THREADLOCKER, 277, RED, OIL TOLERANT, 8.45 FL OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-STRENGTH THREADLOCKER, 277, RED, OIL TOLERANT, 8.45 FL OZ BOTTLE

HIGH-STRENGTH THREADLOCKER, 277, RED, OIL TOLERANT, 8.45 FL OZ BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $238.50 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT88449R
  • Mfr. Model # 88449
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.78 lbs

Product Details

This high-strength threadlocker is red and comes in a 8.45 fluid ounce bottle. It meets the standards for ASTM D-5363, MIL-S-46163-A. This high-strength threadlocker has a working time of 45 minutes, and has a threadlocking strength of high, and is oil tolerant.

Technical Specs

  • ItemHigh-Strength Threadlocker
  • Threadlocking StrengthHigh
  • Container Size8.45 fl oz
  • Working Time45 min
  • Cure TypeAnaerobic
  • StandardsASTM D-5363, MIL-S-46163-A
  • Flash Point200 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque350 in-lb
  • Removal MethodHand Tool and Heat
  • Storage Requirements8 Degrees to 21 Degrees C
  • Series277
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Red
  • Container Type Bottle
  • Breakaway Torque 280 in-lb
  • Threadlocker Properties Oil Tolerant
  • Chemical Base Dimethacrylate
  • Full Cure Time 1 day
  • Maximum Viscosity 8,000 cP
  • Minimum Viscosity 6,000 cP
  • Product Form Liquid
  • Specific Gravity 1.12
  • VOC Content 7.13 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list