!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOW-STRENGTH THREADLOCKER, 222, PURPLE, OIL TOLERANT, 1.69 FL OZ BOTTLE

LOW-STRENGTH THREADLOCKER, 222, PURPLE, OIL TOLERANT, 1.69 FL OZ BOTTLE

LOCTITE

LOW-STRENGTH THREADLOCKER, 222, PURPLE, OIL TOLERANT, 1.69 FL OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOW-STRENGTH THREADLOCKER, 222, PURPLE, OIL TOLERANT, 1.69 FL OZ BOTTLE

LOW-STRENGTH THREADLOCKER, 222, PURPLE, OIL TOLERANT, 1.69 FL OZ BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $90.00 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231127R
  • Mfr. Model # 231127
  • UNSPSC # 31201701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This low-strength threadlocker is purple and comes in a 1.69 fluid ounce bottle. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA. This low-strength threadlocker has a working time of 20 minutes, and has a threadlocking strength of low, and is oil tolerant.

Technical Specs

  • ItemThreadlockers
  • Threadlocking StrengthLow
  • Container Size1.69 fl oz
  • Working Time20 min
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point266 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque120 in-lb
  • Removal MethodHand Tool
  • Storage Requirements8 Degrees to 21 Degrees C
  • Series222
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Purple
  • Container Type Bottle
  • Breakaway Torque 50 in-lb
  • Threadlocker Properties Oil Tolerant
  • Chemical Base Oleic Acid 5.5EO
  • Full Cure Time 1 day
  • Maximum Viscosity 1,500 cP
  • Minimum Viscosity 900 cP
  • Product Form Liquid
  • Specific Gravity 1.05
  • VOC Content 6.53 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list