!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WICKING MEDIUM-STRENGTH THREADLOCKER, 290, GREEN, 1.69 FL OZ BOTTLE

WICKING MEDIUM-STRENGTH THREADLOCKER, 290, GREEN, 1.69 FL OZ BOTTLE

LOCTITE

WICKING MEDIUM-STRENGTH THREADLOCKER, 290, GREEN, 1.69 FL OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WICKING MEDIUM-STRENGTH THREADLOCKER, 290, GREEN, 1.69 FL OZ BOTTLE

WICKING MEDIUM-STRENGTH THREADLOCKER, 290, GREEN, 1.69 FL OZ BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.35 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT135392R
  • Mfr. Model # 135392
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.18 lbs

Product Details

This threadlocker is green and comes in a 1.69 fluid ounce bottle. It meets the standards for ASTM D-5363, MIL-S-46163-A. This threadlocker has a working time of 20 minutes, and has a threadlocking strength of medium, and is wicking.

Technical Specs

  • ItemMedium-Strength Threadlocker
  • Threadlocking StrengthMedium
  • Container Size1.69 fl oz
  • Working Time20 min
  • Cure TypeAnaerobic
  • StandardsASTM D-5363, MIL-S-46163-A
  • Flash Point200 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque350 in-lb
  • Removal MethodHand Tool
  • Storage Requirements8 Degrees to 21 Degrees C
  • Series290
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Green
  • Container Type Bottle
  • Breakaway Torque 90 in-lb
  • Threadlocker Properties Wicking
  • Chemical Base Dimethacrylate
  • Full Cure Time 1 day
  • Maximum Viscosity 55 cP
  • Minimum Viscosity 20 cP
  • Product Form Liquid
  • Specific Gravity 1.08
  • VOC Content 22.1 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms