!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADLOCKER, SERIES 294, FULL CURE 24 HR, USE W/ HEAT, HI-TEMP, 50 ML, ANAEROBIC

THREADLOCKER, SERIES 294, FULL CURE 24 HR, USE W/ HEAT, HI-TEMP, 50 ML, ANAEROBIC

LOCTITE

THREADLOCKER, SERIES 294, FULL CURE 24 HR, USE W/ HEAT, HI-TEMP, 50 ML, ANAEROBIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADLOCKER, SERIES 294, FULL CURE 24 HR, USE W/ HEAT, HI-TEMP, 50 ML, ANAEROBIC

THREADLOCKER, SERIES 294, FULL CURE 24 HR, USE W/ HEAT, HI-TEMP, 50 ML, ANAEROBIC

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $124.97 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT27936
  • Mfr. Model # 232774
  • UNSPSC # 12350000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Product Details

This series 294 high-temperature threadlocker has a 24-hour full cure and is available in a 50-millilitre bottle. With an anaerobic chemical type, this threadlocker has 1.12 specific gravity and a flash point greater than 93.3C. It is removable with hand tools and localized heat.

Technical Specs

  • ItemThreadlocker
  • Container TypeBottle
  • Specific Gravity1.1229
  • Colour Green
  • Flash Point 100 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list