!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD SEALANT, BROWN, 250 ML BOTTLE

THREAD SEALANT, BROWN, 250 ML BOTTLE

LOCTITE

THREAD SEALANT, BROWN, 250 ML BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT, BROWN, 250 ML BOTTLE

THREAD SEALANT, BROWN, 250 ML BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $321.99 / EACH

EHC: EHC :
Min Qty 10 = $3,219.90

Compliance and Restrictions

This product must be purchased in multiples of 10 . Please update the quantity to proceed with checkout.
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT234479R
  • Mfr. Model # 234479
  • UNSPSC # 31201601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.7 lbs

Product Details

This thread sealant is brown and comes in a 250 mL bottle. It meets the standards for ASTM D5363, MIL-S-22473E, and RoHs. This thread sealant has a threadlocking strength of medium, and has a no-drip formula.

Technical Specs

  • ItemThreadlocker
  • ColourBrown
  • Container TypeBottle
  • Cure TypeAnaerobic
  • StandardsASTM D5363, MIL-S-22473E, RoHs
  • Flash Point199.94 Degrees F
  • Minimum Viscosity1,000 cP
  • Product FormLiquid
  • Storage Requirements8 Degrees to 21 Degrees C
  • Threadlocking Strength Medium
  • Container Size 250 mL
  • Breakaway Torque 24.8 in-lb
  • Threadlocker Properties No-Drip
  • Chemical Base Methacrylate Ester
  • Maximum Viscosity 10,000 cP
  • Prevailing Torque 5.3 to 24.8 in-lb
  • Specific Gravity 1.074
  • VOC Content 0.0164
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories