!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD LOCKER, PURPLE, 10 ML BOTTLE, 20 MIN WORKING TIME

THREAD LOCKER, PURPLE, 10 ML BOTTLE, 20 MIN WORKING TIME

LOCTITE

THREAD LOCKER, PURPLE, 10 ML BOTTLE, 20 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD LOCKER, PURPLE, 10 ML BOTTLE, 20 MIN WORKING TIME

THREAD LOCKER, PURPLE, 10 ML BOTTLE, 20 MIN WORKING TIME

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $28.79 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT231125R
  • Mfr. Model # 231125
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This thread locker is purple and comes in a 10 mL bottle. It meets the standards for NSF P1 Reg No: 123002, RoHs. This thread locker has a working time of 20 minutes, and has a threadlocking strength of low, and is no-drip.

Technical Specs

  • ItemThreadlocker
  • ColourPurple
  • Container TypeBottle
  • Breakaway Torque50 in-lb
  • Threadlocker PropertiesNo-Drip
  • Chemical BaseDimethacrylate Ester
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Product FormLiquid
  • Specific Gravity1.08
  • VOC Content0.0067
  • Threadlocking Strength Low
  • Container Size 10 mL
  • Working Time 20 min
  • Cure Type Anaerobic
  • Standards NSF P1 Reg No: 123002, RoHs
  • Flash Point 212 Degrees F
  • Maximum Viscosity 1,200 cP
  • Prevailing Torque 35 in-lb
  • Removal Method Hand Tool
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list