!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD LOCKER, BLUE, 36 ML BOTTLE, 24 HOUR CURE, 20 MIN WORKING TIME

THREAD LOCKER, BLUE, 36 ML BOTTLE, 24 HOUR CURE, 20 MIN WORKING TIME

PERMATEX

THREAD LOCKER, BLUE, 36 ML BOTTLE, 24 HOUR CURE, 20 MIN WORKING TIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
THREAD LOCKER, BLUE, 36 ML BOTTLE, 24 HOUR CURE, 20 MIN WORKING TIME

THREAD LOCKER, BLUE, 36 ML BOTTLE, 24 HOUR CURE, 20 MIN WORKING TIME

PERMATEX

Clearance Price :
$23.20 / each

Your Price : $46.40 / each

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML24240EA
  • Mfr. Model # 24240
  • UNSPSC # 31201627
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Product Details

This thread locker is blue. It meets the standards for California Proposition 65, Grade N, Mil-S-46163A, NSF, OEM Specified, Type II. This thread locker has a working time of 20 minutes, and has a threadlocking strength of medium, and is no-drip.

Technical Specs

  • ItemThreadlocker
  • Threadlocking StrengthMedium
  • Working Time20 min
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, Grade N, Mil-S-46163A, NSF, OEM Specified, Type II
  • Flash Point268 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque43 in-lb
  • Removal MethodHand Tool
  • Storage Requirements8 Degrees to 28 Degrees C
  • SeriesThread Locker
  • For Material Type Metal
  • Colour Blue
  • Breakaway Torque 110 in-lb
  • Threadlocker Properties No-Drip
  • Chemical Base Dimethacrylate Ester
  • Full Cure Time 24 hr
  • Maximum Viscosity 1,600 cP
  • Minimum Viscosity 800 cP
  • Product Form Liquid
  • Specific Gravity 1.01
  • VOC Content 0.03
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list