!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MEDIUM-STRENGTH THREADLOCKER, 242, BLUE, 0.02 FL OZ, CAPSULE, MEDIUM STRENGTH

MEDIUM-STRENGTH THREADLOCKER, 242, BLUE, 0.02 FL OZ, CAPSULE, MEDIUM STRENGTH

LOCTITE

MEDIUM-STRENGTH THREADLOCKER, 242, BLUE, 0.02 FL OZ, CAPSULE, MEDIUM STRENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MEDIUM-STRENGTH THREADLOCKER, 242, BLUE, 0.02 FL OZ, CAPSULE, MEDIUM STRENGTH

MEDIUM-STRENGTH THREADLOCKER, 242, BLUE, 0.02 FL OZ, CAPSULE, MEDIUM STRENGTH

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $5.20 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT230718R
  • Mfr. Model # 230718
  • UNSPSC # 31201601
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.01 lbs

Product Details

This medium-strength threadlocker is blue and comes in a 0.02 fluid ounce capsule. It meets the standards for ASTM D-5363, MIL-S-46163-A. This medium-strength threadlocker has a working time of five minutes, and has a threadlocking strength of medium.

Technical Specs

  • ItemMedium-Strength Threadlocker
  • Threadlocking StrengthMedium
  • Container Size0.02 fl oz
  • Working Time5 min
  • Cure TypeAnaerobic
  • Chemical BaseOleic Acid 5.5EO
  • Full Cure Time1 day
  • Maximum Viscosity1,600 cP
  • Minimum Viscosity800 cP
  • Product FormLiquid
  • Specific Gravity1.1
  • VOC Content6.17 g/L
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Blue
  • Container Type Capsule
  • Breakaway Torque 71 in-lb
  • Standards ASTM D-5363, MIL-S-46163-A
  • Flash Point 200 Degrees F
  • Maximum Operating Temperature 300 Degrees F
  • Minimum Operating Temperature -65 Degrees F
  • Prevailing Torque 4 in-lb
  • Removal Method Hand Tool
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Series 242
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list