!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADLOCKER TAPE, 249, BLUE, NO-DRIP, 260 IN X ½ IN, ANAEROBIC

THREADLOCKER TAPE, 249, BLUE, NO-DRIP, 260 IN X ½ IN, ANAEROBIC

LOCTITE

THREADLOCKER TAPE, 249, BLUE, NO-DRIP, 260 IN X ½ IN, ANAEROBIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
This product is no longer available online.
THREADLOCKER TAPE, 249, BLUE, NO-DRIP, 260 IN X ½ IN, ANAEROBIC

THREADLOCKER TAPE, 249, BLUE, NO-DRIP, 260 IN X ½ IN, ANAEROBIC

LOCTITE

Clearance Price :
$34.27 / ROLL

Your Price : $68.54 / ROLL

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1372603
  • Mfr. Model # 1372603
  • UNSPSC # 23290000
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.07 lbs

Product Details

This threadlocker tape is blue and comes in a roll. It meets the standards for ASTM D-5648, ISO 10964. This threadlocker tape has a threadlocking strength of medium, and is no-drip.

Technical Specs

  • ItemMedium-Strength Threadlocker Tape
  • Threadlocking StrengthMedium
  • Container Size260 in x 1/2 in
  • Breakaway Torque70 in-lb
  • StandardsASTM D-5648, ISO 10964
  • Maximum Operating Temperature350 Degrees F
  • Removal MethodHand Tool
  • Series249
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Blue
  • Container Type Roll
  • Threadlocker Properties No-Drip
  • Full Cure Time 1 day
  • Minimum Operating Temperature -65 Degrees F
  • Specific Gravity 1.1
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list