!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
PRIMERLESS MEDIUM-STRENGTH THREADLOCKER, 243, BLUE, OIL TOLERANT, 8.45 FL OZ BOTTLE

PRIMERLESS MEDIUM-STRENGTH THREADLOCKER, 243, BLUE, OIL TOLERANT, 8.45 FL OZ BOTTLE

LOCTITE

PRIMERLESS MEDIUM-STRENGTH THREADLOCKER, 243, BLUE, OIL TOLERANT, 8.45 FL OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRIMERLESS MEDIUM-STRENGTH THREADLOCKER, 243, BLUE, OIL TOLERANT, 8.45 FL OZ BOTTLE

PRIMERLESS MEDIUM-STRENGTH THREADLOCKER, 243, BLUE, OIL TOLERANT, 8.45 FL OZ BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $267.90 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1329505
  • Mfr. Model # 1329505
  • UNSPSC # 12350000
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.7 lbs

Product Details

243 removable theadlocker is a general-purpose threadlocking adhesive especially well suited for fasteners between 1/4 in. and 3/4 in. diameter (6 to 20 mm). Applied to threaded components before assembly, 250 mL bottle.

Technical Specs

  • ItemPrimerless Medium-Strength Threadlocker
  • Threadlocking StrengthMedium
  • Container Size8.45 fl oz
  • Working Time10 min
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point199 Degrees F
  • Maximum Operating Temperature360 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque40 in-lb
  • Removal MethodHand Tool
  • Storage Requirements8 Degrees to 21 Degrees C
  • Series243
  • For Material Type Aluminum, Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Plated Metals, Stainless Steel, Steel, Zinc
  • Colour Blue
  • Container Type Bottle
  • Breakaway Torque 230 in-lb
  • Threadlocker Properties Oil Tolerant, Primerless
  • Chemical Base Dimethacrylate
  • Full Cure Time 1 day
  • Maximum Viscosity 2,000 cP
  • Minimum Viscosity 2,000 cP
  • Product Form Liquid
  • Specific Gravity 1.08
  • VOC Content 11.88 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Certification or Other Recognition: NSF(R) Certified (Sustainability or Environmental Standard)

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list