!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
HIGH-LUBRICITY AND STRENGTH THREADLOCKER, 2047, BLACK, 1.69 FL OZ BOTTLE

HIGH-LUBRICITY AND STRENGTH THREADLOCKER, 2047, BLACK, 1.69 FL OZ BOTTLE

LOCTITE

HIGH-LUBRICITY AND STRENGTH THREADLOCKER, 2047, BLACK, 1.69 FL OZ BOTTLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
HIGH-LUBRICITY AND STRENGTH THREADLOCKER, 2047, BLACK, 1.69 FL OZ BOTTLE

HIGH-LUBRICITY AND STRENGTH THREADLOCKER, 2047, BLACK, 1.69 FL OZ BOTTLE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $97.23 / EACH

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1134607
  • Mfr. Model # 1134607
  • UNSPSC # 31201701
  • CATALOGUE PAGE # 1245
  • Shipping Weight 0.19 lbs

Product Details

This high-lubricity and strength threadlocker is black and comes in a 1.69 fluid ounce bottle. It meets the standards for California Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA. This threadlocker has a working time of 1.5 hours and has a threadlocking strength of high.

Technical Specs

  • ItemHigh-Lubricity and Strength Threadlocker
  • Threadlocking StrengthHigh
  • Container Size1.69 fl oz
  • Working Time1.5 hr
  • Cure TypeAnaerobic
  • StandardsCalifornia Proposition 65, CEPA DSL/NDSL, CERCLA/SARA 311, CERCLA/SARA 312, CERCLA/SARA 313, OSHA 29 CFR 1910.1200, TSCA
  • Flash Point199 Degrees F
  • Maximum Operating Temperature300 Degrees F
  • Minimum Operating Temperature-65 Degrees F
  • Prevailing Torque60 in-lb
  • Removal MethodHand Tool and Heat
  • Storage Requirements8 Degrees to 21 Degrees C
  • Series2047
  • For Material Type Brass, Bronze, Copper, Iron, Manganese, Monel, Nickel, Steel
  • Colour Black
  • Container Type Bottle
  • Breakaway Torque 375 in-lb
  • Threadlocker Properties High Lubricity
  • Chemical Base Dimethacrylate
  • Full Cure Time 1 day
  • Maximum Viscosity 12,000 cP
  • Minimum Viscosity 2,000 cP
  • Product Form Liquid
  • Specific Gravity 1.115
  • VOC Content 53 g/L
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list