!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
WYE ADAPTER: NYLON, MNPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK

WYE ADAPTER: NYLON, MNPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK

LEGRIS

WYE ADAPTER: NYLON, MNPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WYE ADAPTER: NYLON, MNPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK

WYE ADAPTER: NYLON, MNPT X PUSH-TO-CONNECT X PUSH-TO-CONNECT, FOR ⅜ IN X ⅜ IN TUBE OD, 10 PK

LEGRIS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $34.66 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LGR31486018
  • Mfr. Model # 3148 60 18
  • UNSPSC # 27121700
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Product Details

This wye adapter meets the standards for ISO 14743, PED, REACH, RoHS, has a length of 2 5/16 inch, a maximum operating pressure of 290 psi and is designed for the following applications: air, cutting fluids, inert gases. It is black, has an operating temperature of 4 Degrees F to 175 Degrees F and is resistant to chemical, corrosion and is made of nylon. In addition, it is a wye, with an imperial system of measurement.

Technical Specs

  • ItemWye Adapter
  • Specific Fitting ShapeWye
  • Fitting Side A Connection TypeMNPT
  • Fitting Side C Connection TypePush-to-Connect
  • Includes Pre-Applied Thread SealantPre-Applied Thread Sealant Included
  • Fitting Side C Tube Outer Diameter3/8 in
  • Maximum Operating Pressure290 psi
  • Overall Length2 5/16 in
  • Compatible Tube MaterialFluoropolymer, Nylon, Polyethylene, Polyurethane, Semi-Rigid Nylon
  • Release Ring MaterialNylon
  • Resistance PropertiesChemical-Resistant, Corrosion-Resistant
  • Vacuum Rating28 in Hg
  • Application Air, Cutting Fluids, Inert Gases
  • Colour Black
  • Fitting Side B Connection Type Push-to-Connect
  • Fitting Side A Pipe Size 3/8 in
  • Fitting Side B Tube Outer Diameter 3/8 in
  • Fitting Material Nylon
  • Maximum Operating Temperature 175 Degrees F
  • Standards ISO 14743, PED, REACH, RoHS
  • Minimum Operating Temperature 4 Degrees F
  • Release Type Button
  • System of Measurement Imperial
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories