!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREADED SHANK DRILL BIT, ⅛ IN DRILL BIT SIZE, 5/16 IN FLUTE L, RIGHT HAND

THREADED SHANK DRILL BIT, ⅛ IN DRILL BIT SIZE, 5/16 IN FLUTE L, RIGHT HAND

APPROVED VENDOR

THREADED SHANK DRILL BIT, ⅛ IN DRILL BIT SIZE, 5/16 IN FLUTE L, RIGHT HAND close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREADED SHANK DRILL BIT, ⅛ IN DRILL BIT SIZE, 5/16 IN FLUTE L, RIGHT HAND

THREADED SHANK DRILL BIT, ⅛ IN DRILL BIT SIZE, 5/16 IN FLUTE L, RIGHT HAND

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $6.88 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGS16W695
  • Mfr. Model # 16W695
  • UNSPSC # 27112801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Product Details

This M2 threaded shank drill bit is made of high speed steel and has a ¼"-28 shank. This threaded shank drill bit has a black oxide finish, and has fractional inch measurements. It has a ¾ inch length. Plus it has 5/16 inch spiral flutes, threaded, right hand cutting direction, and a 135 Degrees split point drill point.

Technical Specs

  • ItemThreaded Shank Drill Bit
  • Shank Thread Size1/4"-28
  • Measurement SystemFractional Inch
  • Drill Bit Point Angle135 Degrees
  • Drill Bit Point TypeSplit Point
  • Flute Length5/16 in
  • Overall Length3/4 in
  • Shank Type - MachiningThreaded
  • Material Grade - MachiningM2
  • Material - Machining High Speed Steel
  • Finish - Machining Black Oxide
  • Drill Bit Size 1/8 in
  • Decimal Equivalent 0.125
  • Flute Type Spiral
  • Cutting Direction Right Hand
  • Drill Bit Grouping Individual
  • Aircraft Drill No
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list