!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD SEALANT, 250ML TUBE, WHITE, UN0000

THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PERMATEX

THREAD SEALANT, 250ML TUBE, WHITE, UN0000 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT, 250ML TUBE, WHITE, UN0000

THREAD SEALANT, 250ML TUBE, WHITE, UN0000

PERMATEX

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $111.59 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # PML59225
  • Mfr. Model # 59225
  • UNSPSC # 31201612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.73 lbs

Product Details

This thread sealant is white and comes in a 250 ml tube. It meets the standards for California Proposition 65 and meets OEM Specifications.

Technical Specs

  • ItemThread Sealant
  • Container Size250 mL
  • Maximum Operating Temperature400 Degrees F
  • ColourWhite
  • For Material TypeMetal
  • StandardsCalifornia Proposition 65, Meets OEM Specifications
  • Flash Point268 Degrees F
  • Maximum Viscosity350,000 cP
  • Specific Gravity1.16 to 1.26
  • VOC Content0.1334
  • Cure Type Anaerobic
  • Container Type Tube
  • Minimum Operating Temperature -65 Degrees F
  • For Fluid Type Brake Fluid, Freon, Gasoline, Glycol, Hydraulic Fluid, Oil, Transmission Fluid, Water
  • Specific Sealing Application General Purpose Thread Sealing, Hydraulic Systems
  • Chemical Base Dimethacrylate Ester
  • Full Cure Time 24 hr
  • Product Form Paste
  • Storage Requirements 46 Degrees to 82 Degrees F
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list