!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
LOCTITE 5770 THREAD SEALANT, OFF-WHITE, 250 ML TUBE, HIGH TEMPERATURE

LOCTITE 5770 THREAD SEALANT, OFF-WHITE, 250 ML TUBE, HIGH TEMPERATURE

LOCTITE

LOCTITE 5770 THREAD SEALANT, OFF-WHITE, 250 ML TUBE, HIGH TEMPERATURE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
LOCTITE 5770 THREAD SEALANT, OFF-WHITE, 250 ML TUBE, HIGH TEMPERATURE

LOCTITE 5770 THREAD SEALANT, OFF-WHITE, 250 ML TUBE, HIGH TEMPERATURE

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $248.27 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1138281A
  • Mfr. Model # 1138281
  • UNSPSC # 31200000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.79 lbs

Product Details

This Loctite 5770 thread sealant is off-white and comes in a 250 mL tube. These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • ItemThread Sealant
  • SeriesLOCTITE 5770
  • Container TypeTube
  • For Material TypeMetal
  • Chemical BaseDimethacrylate Ester
  • Minimum Viscosity30,000 cP
  • Specific Gravity1.2717
  • VOC Content0.0005
  • Cure Type Anaerobic
  • Container Size 250 mL
  • Colour Off-White
  • Specific Sealing Application General Purpose Thread Sealing
  • Maximum Viscosity 90,000 cP
  • Product Form Paste
  • Storage Requirements 8 Degrees to 21 Degrees C
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list