!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THREAD SEALANT TAPE,1 IN X 119 FT,BLUE

THREAD SEALANT TAPE,1 IN X 119 FT,BLUE

BLUE MONSTER

THREAD SEALANT TAPE,1 IN X 119 FT,BLUE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT TAPE,1 IN X 119 FT,BLUE

THREAD SEALANT TAPE,1 IN X 119 FT,BLUE

BLUE MONSTER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $18.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG800K18
  • Mfr. Model # 70887
  • UNSPSC # 31201514
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • ItemThread Sealant Tape
  • SeriesNot Applicable
  • Overall Length119 ft
  • Maximum Operating Temperature500 Degrees F
  • Maximum Operating Pressure for Gases10,000 psi
  • Minimum Linear Density0.8 g/cc
  • Tape TypePipe Thread Sealant Tape
  • For Fluid TypeAcids, Alcohols, Aliphatic Solvents, Aromatic Solvents, Caustics, Chlorinated Solvents, Compressed Air, Cutting Oils, Diesel Fuel Oil, Dilute, Ethylene Glycol, Fatty Acids, Gaseous, Gasohol, Glycerin, Heating Oils, Hydraulic Fluids, Hydraulic Oils, Hydrogen, Inert Gases, Jet Fuel, Kerosene, Liquid, Mineral Oils, Natural Gas, Petroleum Gas, Petroleum Solvents, Vegetable Oils, Water
  • Backing MaterialPTFE
  • Thickness0.0035 in
  • Specific Sealing Application General Purpose Thread Sealing
  • Overall Width 1 in
  • Minimum Operating Temperature -450 Degrees F
  • Maximum Operating Pressure for Liquids 10,000 psi
  • Maximum Linear Density 0.8 g/cc
  • Colour Blue
  • For Material Type ABS, Aluminum, Brass, Copper, CPVC, Fiberglass, Galvanized Steel, Iron, Polyethylene, Polypropylene, PVC, Stainless Steel
  • Standards UL Listed, UL-C Listed
  • Non-Toxic Yes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list