!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THREAD SEALANT, THIXOTROPIC PASTE, TEMP RANGE -54 TO 276 ° C, CURE 2 HR, OFF-WHITE, 50 ML, ACRYLIC

THREAD SEALANT, THIXOTROPIC PASTE, TEMP RANGE -54 TO 276 ° C, CURE 2 HR, OFF-WHITE, 50 ML, ACRYLIC

LOCTITE

THREAD SEALANT, THIXOTROPIC PASTE, TEMP RANGE -54 TO 276 ° C, CURE 2 HR, OFF-WHITE, 50 ML, ACRYLIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THREAD SEALANT, THIXOTROPIC PASTE, TEMP RANGE -54 TO 276 ° C, CURE 2 HR, OFF-WHITE, 50 ML, ACRYLIC

THREAD SEALANT, THIXOTROPIC PASTE, TEMP RANGE -54 TO 276 ° C, CURE 2 HR, OFF-WHITE, 50 ML, ACRYLIC

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $66.75 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1138284
  • Mfr. Model # 1138284
  • UNSPSC # 12352310
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Product Details

This one component, off-white thread sealant is suitable for sealing metal joints and threaded pipes and fittings where high temperature and high-pressure resistance are needed. The thixotropic paste has a temperature range of -54 to 276 Degrees C. This acrylic sealant paste has a cure time of two hours. This product comes in a 50 millilitre tube.

Technical Specs

  • ItemThread Sealant
  • Container Size50 mL
  • Cure TypeAnaerobic
  • Product FormPaste
  • VOC Content0.0005
  • Maximum Viscosity90,000 cP
  • Specific Gravity1.2717
  • Storage Requirements8 Degrees to 21 Degrees C
  • Colour Off-White
  • Container Type Tube
  • Series LOCTITE 5770
  • For Material Type Metal
  • Chemical Base Dimethacrylate Ester
  • Minimum Viscosity 30,000 cP
  • Specific Sealing Application Fittings in Industrial Applications, Metal Threaded Pipes
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list