!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PIPE THREAD SEALANT, 5452, 1.7 FL OZ, TUBE, PURPLE, VIBRATION RESISTANT

PIPE THREAD SEALANT, 5452, 1.7 FL OZ, TUBE, PURPLE, VIBRATION RESISTANT

LOCTITE

PIPE THREAD SEALANT, 5452, 1.7 FL OZ, TUBE, PURPLE, VIBRATION RESISTANT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PIPE THREAD SEALANT, 5452, 1.7 FL OZ, TUBE, PURPLE, VIBRATION RESISTANT

PIPE THREAD SEALANT, 5452, 1.7 FL OZ, TUBE, PURPLE, VIBRATION RESISTANT

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $93.30 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1265769
  • Mfr. Model # 1265769
  • UNSPSC # 15121515
  • CATALOGUE PAGE # 1253
  • Shipping Weight 0.15 lbs

Product Details

This Loctite 5452 hydraulic/pneumatic thread sealant comes in a 50 mL bottle. These continuous rolls of gasket-making tape can be cut to the length needed to replace a precut gasket on a flanged joint. They are made of PTFE (polytetrafluoroethylene) which resists heat, chemicals, and friction.

Technical Specs

  • ItemPipe Thread Sealant
  • Series5452
  • Container TypeTube
  • Minimum Operating Temperature-65 Degrees F
  • ColourPurple
  • Specific Sealing ApplicationFor Hydraulic Systems
  • Chemical BaseMethyl Methacrylate
  • Maximum Viscosity40,000 cP
  • Product FormLiquid
  • Storage Requirements8 Degrees to 21 Degrees C
  • Cure Type Anaerobic
  • Container Size 1.7 fl oz
  • Maximum Operating Temperature 300 Degrees F
  • Maximum Operating Pressure for Liquids 10,000 psi
  • For Material Type Steel
  • Standards ISO 10123, ISO 10964
  • Flash Point 199 Degrees F
  • Minimum Viscosity 15,000 cP
  • Specific Gravity 1.15
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list