!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
536 INSTANT THREAD SEALANT, LOW BREAKLOOSE, 50 ML

536 INSTANT THREAD SEALANT, LOW BREAKLOOSE, 50 ML

LOCTITE

536 INSTANT THREAD SEALANT, LOW BREAKLOOSE, 50 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
536 INSTANT THREAD SEALANT, LOW BREAKLOOSE, 50 ML

536 INSTANT THREAD SEALANT, LOW BREAKLOOSE, 50 ML

LOCTITE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $58.64 / each

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # LCT1787978
  • Mfr. Model # 1787978
  • UNSPSC # 15121520
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.186 lbs

Product Details

This 50 ml of 536 thread sealant is off-white. It has a threadlocking strength of high in addition to a no-drip formula.

Technical Specs

  • ItemThread Sealant
  • Threadlocking StrengthHigh
  • Breakaway Torque1.77 in-lb
  • Threadlocker PropertiesNo-Drip
  • Flash Point212 Degrees F
  • Maximum Viscosity1,100,000 cP
  • Prevailing Torque1 in-lb
  • Specific Gravity1.32
  • VOC Content7.9 g/L
  • For Material Type Metal
  • Colour Off-White
  • Cure Type Anaerobic
  • Chemical Base Dimethacrylate Ester
  • Maximum Operating Temperature 350.6 Degrees F
  • Minimum Viscosity 540,000 cP
  • Product Form Paste
  • Storage Requirements 8 Degrees to 21 Degrees C

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list