!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
ADAPTER, STRAIGHT, MALE 1/2" 37 ° JIC FLARE 3/4"-16 THREAD X MALE 3/8" ORB 9/16"-18 THREAD

ADAPTER, STRAIGHT, MALE 1/2" 37 ° JIC FLARE 3/4"-16 THREAD X MALE 3/8" ORB 9/16"-18 THREAD

PARKER

ADAPTER, STRAIGHT, MALE 1/2" 37 °  JIC FLARE 3/4"-16 THREAD X MALE 3/8" ORB 9/16"-18 THREAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
ADAPTER, STRAIGHT, MALE 1/2" 37 ° JIC FLARE 3/4"-16 THREAD X MALE 3/8" ORB 9/16"-18 THREAD

ADAPTER, STRAIGHT, MALE 1/2" 37 ° JIC FLARE 3/4"-16 THREAD X MALE 3/8" ORB 9/16"-18 THREAD

PARKER

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $9.27 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DYE0503-8-6
  • Mfr. Model # 0503-8-6
  • UNSPSC # 27121700
  • CATALOGUE PAGE # 1555
  • Shipping Weight 0.125 lbs

Product Details

For use with all hydraulic application fluids, featuring 1/2" 37 Degrees JIC flare (3/4"-16 thread) at one end, and 3/8" ORB (9/16"-18 thread) at the other and a male-to-male connection.

Technical Specs

  • ItemThread Connector
  • Flare Angle37 Degrees
  • Fitting Side A Connection TypeUN/UNF-2A
  • Fitting Thread Size3/4"-16 x 9/16"-18
  • Overall Length1.38 in
  • StandardsSAE 070120
  • Fitting Material Steel
  • Application Hydraulic Fluid
  • Fitting Side B Connection Type Tube End
  • Hex Size 7/8 in
  • Specific Fitting Shape Straight
  • Country of Origin Canada (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list