!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THINNER IND F/BRUSH APPL 1USG

THINNER IND F/BRUSH APPL 1USG

RUST-OLEUM

THINNER IND F/BRUSH APPL 1USG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THINNER IND F/BRUSH APPL 1USG

THINNER IND F/BRUSH APPL 1USG

RUST-OLEUM

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $104.50 / GALLON

EHC: EHC :

Compliance and Restrictions

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # RLM633-402
  • Mfr. Model # 633-402
  • UNSPSC # 31211604
  • CATALOGUE PAGE # 816
  • Shipping Weight 7.27 lbs

Product Details

Thinner for industrial enamel oil-based primers. For brush application only.

Technical Specs

  • ItemThinner (for Brush Appl.)
  • Remover TypePaint Thinner
  • Base TypeSolvent
  • StrengthRegular
  • For Use OnEquipment, Surfaces
  • OdorlessNo
  • ApplicationAlkyd and Latex Thinner for Brush Applications
  • FlammabilityFlammable
  • StandardsEPA Standard
  • VOC Content673 g/L
  • Materials Removed Alkyd Coating, Industrial Enamel, Latex Coating
  • Contains Aliphatic Hyrdocarbons, Terpenes, and Defoaming Additives
  • Product Form Liquid
  • Container Size 1 gal
  • Use Location Exterior, Interior
  • Container Type Can
  • Application Method Brush, Roll, Spray
  • Solvent Type Mineral Spirits Thinner
  • Sub-Category Mineral Spirits and Thinners
  • Country of Origin United States (subject to change)

Compliance and Restrictions

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list