THINNER 9400 SYSTEM 1 USG
THINNER 9400 SYSTEM 1 USG
RUST-OLEUM
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Heavy-duty epoxy primer is a two-component, low VOC polyamine converted epoxy primer designed as primers for clean, abrasive-blasted or slightly rusted steel, masonry or concrete. Thinner, 1 gal.
Technical Specs
Item Paint Thinner
Remover Type Paint Remover
Base Type Solvent
Strength Regular
For Use On Equipment, Surfaces
Odorless No
Application Used with Urethane Coatings
Flammability Flammable
Standards EPA Standard
VOC Content 870 g/L
Materials Removed 9400 System, Adhesive, Epoxy Coating, Grease, Oil, Urethane Coating
Contains Ketones and Esters
Product Form Liquid
Container Size 1 gal
Use Location Exterior, Interior
Container Type Can
Application Method Brush, Roll, Spray
Solvent Type Urethane Thinner
Sub-Category Mineral Spirits and Thinners
Country of Origin United States
(subject to change)
Related Products
WOOSTER BRUSH
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$2.86
/ EACH