!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PLENUM THERMOSTAT, OPEN ON RISE, SPST, 170 ° F CLOSING, 210 ° F OPENING, AUTO RESET, 120V AC/240V AC

PLENUM THERMOSTAT, OPEN ON RISE, SPST, 170 ° F CLOSING, 210 ° F OPENING, AUTO RESET, 120V AC/240V AC

SUPCO

PLENUM THERMOSTAT, OPEN ON RISE, SPST, 170 ° F CLOSING, 210 ° F OPENING, AUTO RESET, 120V AC/240V AC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PLENUM THERMOSTAT, OPEN ON RISE, SPST, 170 ° F CLOSING, 210 ° F OPENING, AUTO RESET, 120V AC/240V AC

PLENUM THERMOSTAT, OPEN ON RISE, SPST, 170 ° F CLOSING, 210 ° F OPENING, AUTO RESET, 120V AC/240V AC

SUPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $23.73 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2FBY1
  • Mfr. Model # SHL516
  • UNSPSC # 41112209
  • CATALOGUE PAGE # 1915
  • Shipping Weight 0.095 lbs

Product Details

This SHL series plenum thermostat measures 1⅞ inch width, 3 inch height. This plenum thermostat is designed for use with the following applications: limit control.

Technical Specs

  • ItemPlenum Thermostat
  • ApplicationLimit Control
  • Switch ActionOpen on Rise
  • Switch Closing Temperature170 Degrees F
  • Input Voltage120V AC, 240V AC
  • Overall Width1 7/8 in
  • Reset TypeAutomatic Reset
  • Resistive Amps @ 120V AC15 A
  • Inductive Amps @ 120V3 A
  • StandardsUL Listed
  • Product Type Plenum Thermostat
  • Contact Form SPST
  • Switch Opening Temperature 210 Degrees F
  • Insertion Length 3 1/8 in
  • Overall Height 3 in
  • Series SHL
  • Element Type Insertion
  • Resistive Amps @ 240V AC 10 A
  • Inductive Amps @ 240V 1.5 A
  • Mounting Board Mount
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list