!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
THERMOCOUPLE PROBE,TYPE J,LENGTH 4

THERMOCOUPLE PROBE,TYPE J,LENGTH 4

TEMPCO

THERMOCOUPLE PROBE,TYPE J,LENGTH 4 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMOCOUPLE PROBE,TYPE J,LENGTH 4

THERMOCOUPLE PROBE,TYPE J,LENGTH 4

TEMPCO

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $71.54 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG3AAA5
  • Mfr. Model # TCP60089
  • UNSPSC # 41112219
  • CATALOGUE PAGE # 66
  • Shipping Weight 0.35 lbs

Technical Specs

  • ItemThermocouple Probe
  • Thermocouple TypeType J
  • Junction TypeGrounded
  • Connector TypeSpade Lugs
  • Cable MaterialFiberglass with Stainless Steel Armor Cable
  • Probe Size3/16 in x 4 in
  • Probe Sheath Material304 Stainless Steel
  • Probe Tip Diameter0.188 in
  • Probe Diameter0.188 in
  • Temperature Range32 Degrees to 1,400 Degrees F/0 Degrees to 760 Degrees C
  • Maximum Temperature °C760 Degrees C
  • Minimum Temperature °C0 Degrees C
  • For AirYes
  • For Liquids and GelsYes
  • For SurfacesNo
  • Fitting TypeCompression
  • Sensor Type Thermocouple
  • For Application Appliances, Duct, Food and Beverage, HVAC, Ovens, Packaging, Pharmaceutical
  • Mounting Type 1/8 in NPT Compression Fitting
  • Cable Length 6 ft
  • Maximum Wire Gauge 0.25 mm
  • Tip Style Rounded
  • Probe Bend Straight
  • Opening/Diameter 1/8 in NPT
  • Probe Length 4 in
  • Maximum Temperature °F 1,400 Degrees F
  • Minimum Temperature °F 32 Degrees F
  • Accuracy +/-2.2 Degrees C or +/-0.75%
  • For Gases Yes
  • For Solids Yes
  • Includes Thermowell No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list