!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
REPLACEMENT THERMOCOUPLE, 30 IN CABLE L, THREADED, HONEYWELL/JOHNSON/ROBERSHAW/WHITE-RODGERS

REPLACEMENT THERMOCOUPLE, 30 IN CABLE L, THREADED, HONEYWELL/JOHNSON/ROBERSHAW/WHITE-RODGERS

WHITE-RODGERS

REPLACEMENT THERMOCOUPLE, 30 IN CABLE L, THREADED, HONEYWELL/JOHNSON/ROBERSHAW/WHITE-RODGERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
REPLACEMENT THERMOCOUPLE, 30 IN CABLE L, THREADED, HONEYWELL/JOHNSON/ROBERSHAW/WHITE-RODGERS

REPLACEMENT THERMOCOUPLE, 30 IN CABLE L, THREADED, HONEYWELL/JOHNSON/ROBERSHAW/WHITE-RODGERS

WHITE-RODGERS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $17.80 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG2E141
  • Mfr. Model # H06E030S1
  • UNSPSC # 41112206
  • CATALOGUE PAGE # 1916
  • Shipping Weight 0.2 lbs

Product Details

This H06 series replacement thermocouple includes universal adapter fitting. It measures 30 inch length. This replacement thermocouple is compatible with Honeywell, Johnson, Robershaw, White-Rodgers.

Technical Specs

  • ItemReplacement Thermocouple
  • For Pilot System TypeStanding Pilot
  • Output22 to 30 mV
  • Process Connection Size11/32 in
  • Compatible with Series1980, H06E, K19, Q34A
  • IncludesUniversal Adapter Fitting
  • For Fuel TypeLP, Natural Gas
  • Maximum Cold Junction Temperature800 Degrees F
  • Product Type Thermocouple
  • Cable Length 30 in
  • Process Connection Type Threaded
  • Compatible with Brand Honeywell, Johnson, Robershaw, White-Rodgers
  • Element Material Stainless Steel
  • Series H06
  • Maximum Hot Junction Temperature 1,450 Degrees F
  • Overall Length 30 in
  • Country of Origin Mexico (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list