THERMAPLEX HI-TEMP GREASE 400G
THERMAPLEX HI-TEMP GREASE 400G
LPS
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Compare
Product Details
ThermaPlex(R) bearing grease is designed to meet your specific needs. Provides long-lasting, dependable lubrication in the most aggressive environments. Reduces bearing failure and maintenance. Provides greater production efficiency. Hi-temp, 400 grams.
Technical Specs
Item High Temperature Grease
Colour Amber
Container Type Cartridge
Flash Point 442.4 Degrees F
Minimum Operating Temperature -5 Degrees F
NSF Rating Not Rated
Thickener Lithium Complex
Application Aluminum Castings, Boiler Room Equipment, Crucibles, Engine Room Equipment, Processing Ovens, Shrink Wrappers
Base Oil Mineral
Container Size 14.1 oz
Dropping Point 525 Degrees F
Maximum Operating Temperature 440 Degrees F
NLGI Viscosity Grade 2
Product Type Multipurpose Grease
Timken OK Load 60 lb
Country of Origin United States
(subject to change)
Alternate Products
LUBRIPLATE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.23
/ each
MOLYKOTE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$280.44
/ each
LUBRIPLATE
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$25.95
/ each