!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
THERMA LEVEL GAUGE, FOR 46 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE

THERMA LEVEL GAUGE, FOR 46 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE

AT-A-GLANCE

THERMA LEVEL GAUGE, FOR 46 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
THERMA LEVEL GAUGE, FOR 46 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE

THERMA LEVEL GAUGE, FOR 46 IN CONTAINER D, 2 IN, GALVANIZED STEEL/HDPE

AT-A-GLANCE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG5MFR7
  • Mfr. Model # H-2-46
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • ItemLevel Gauge
  • Float MaterialHDPE
  • For Container Depth46 in
  • For Liquid TypeDiesel, Gasoline, Hydraulic Oil
  • IncludesNot Applicable
  • Pipe Size2 in
  • Assembly Nut MaterialHDPE
  • FeaturesCan Accommodate Pipe Risers, Vaulted and Double Wall Tanks, Cost Effective Durable Design
  • Float Rod MaterialGalvanized Steel
  • Manufacturer Warranty Length1 yr
  • Maximum Temperature120 Degrees F
  • Rivet MaterialBrass
  • StandardsFL Approved
  • Thread TypeNPT
  • Window MaterialCellulose Acetate
  • Extension Length 0 in
  • For Container Capacity No Exact Capacity
  • For Container Type No Specific Style
  • Graduation Marks Empty: Full: 1/8 Increments
  • Increment of Variation Primary 1/4, Secondary 1/8
  • Accuracy 1/8 of a Tank
  • Bushing Material Aluminum
  • Float Diameter 1 1/8 in
  • Housing Material Cellulose Acetate
  • Maximum Operating Pressure 70 psi
  • Minimum Temperature -20 Degrees F
  • Seal Material Nitrile Rubber
  • Thread Gender Male
  • Units of Measurement Inches

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list