!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
PRECUT LABEL ROLL, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, 1,000 LABELS

PRECUT LABEL ROLL, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, 1,000 LABELS

BRADY

PRECUT LABEL ROLL, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, 1,000 LABELS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
PRECUT LABEL ROLL, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, 1,000 LABELS

PRECUT LABEL ROLL, 4 IN X 4 IN, HALOGEN FREE POLYESTER, WHITE, 1,000 LABELS

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,019.19 / ROLL

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # BDYTHT161-423-1
  • Mfr. Model # THT-161-423-1
  • UNSPSC # 55121600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.58 lbs

Technical Specs

  • ItemPrecut Label Roll
  • Compatible Mfr Part NumberIP-R6007, R6007
  • Label FinishGloss
  • Label MaterialPolyester
  • Labels per Roll1,000
  • Adhesive PropertiesAggressive Permanent Adhesive
  • Material SeriesB-423
  • Resistance PropertiesAbrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant, UV-Resistant, Weather-Resistant
  • AdhesiveAdhesive
  • Core Diameter3 in
  • Inkjet PrintableNo
  • Label ShapeSquare
  • Labels per Row1
  • Minimum Service Temperature-94 Degrees F
  • StandardsASTM B 117, ASTM D 1000, ASTM D 2979, ASTM G 155, CSA Approved, Halogen Free (DIN VDE 0472 part 815), UL Recognized
  • For Print Method Thermal-Transfer
  • Label Colour White
  • Label Height 4 in
  • Label Width 4 in
  • Printer Series Compatibility BBP81, i5100, i7100, IP Series, THT 3" Core Printers
  • Material Properties Halogen Free
  • Recommended Ribbon IP-R6007, R6007
  • Product Type Barcode and Solar Panel Labels
  • Adhesive Material Acrylic
  • Indoor/Outdoor Usage Outdoor
  • Label Media Format Precut Roll
  • Label Thickness 0.003 in
  • Maximum Service Temperature 230 Degrees F
  • Secondary Label Included No
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list