THE BRUTE SCRAPER
THE BRUTE SCRAPER
UNGER
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Brute Scraper, 4 in. blade, 12 in. long. Reversible, 4 in, carbon steel blade has blunt edge for cement or stucco work. A razor edge for scraping paint and tape.
Technical Specs
Knife / Scraper Sub-Category Scrapers
Putty Knife/Scraper Blade Flexibility Stiff
Blade Width 4"
Handle Material Aluminum/Nylon
Blade Length 1/4"
Handle Design Ergonomic
Colour Green
Includes Blade Cover
Nonsparking No
Blade Type Blunt
Blade Material Carbon Steel
Item Scraper
Handle Length 12"
No. of Edges 1
Overall Length 13-1/2"
Alternate Products
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$44.65
/ EACH
Related Products
UNGER
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$146.79
/ PACKAGE