!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TETHER FLOAT,WIRE LEADS,5/30VDC/125VAC

TETHER FLOAT,WIRE LEADS,5/30VDC/125VAC

SJE-RHOMBUS

TETHER FLOAT,WIRE LEADS,5/30VDC/125VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHER FLOAT,WIRE LEADS,5/30VDC/125VAC

TETHER FLOAT,WIRE LEADS,5/30VDC/125VAC

SJE-RHOMBUS

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $144.90 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # WWG464P68
  • Mfr. Model # 1057650
  • UNSPSC # 39121531
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.855 lbs

Technical Specs

  • ItemFloat Switch
  • Float MaterialPolypropylene
  • Mounting Bracket MaterialPVC
  • Float Dia.2 3/4 in
  • Float Length4 13/16 in
  • On Point15 Degrees Above Horizontal
  • Maximum Tether Length3 1/2 in
  • Rated Voltage5/30V DC/125V AC
  • Contact DefaultNormally Open
  • Cord Length 20 ft
  • Agency Compliance CSA, UL
  • Amps 0.16mA to 0.1A @ 125V, 0.16mA to 0.1A @ 30V, 1mA @ 5V
  • Max. Liquid Temp. 140 Degrees F
  • Off Point 15 Degrees Below Horizontal
  • Electrical Connection Wire Leads
  • Minimum Tether Length 3 1/2 in
  • Switch Actuation Tether Float
  • Nominal Voltage 110V AC, 30V DC, 5V DC
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list