!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TETHER COIL, CLIP TO CLIP, 2 LB CAPACITY, BLACK/YELLOW, 1-3/4 TO 24IN, PK 10

TETHER COIL, CLIP TO CLIP, 2 LB CAPACITY, BLACK/YELLOW, 1-3/4 TO 24IN, PK 10

DBI-SALA

TETHER COIL, CLIP TO CLIP, 2 LB CAPACITY, BLACK/YELLOW, 1-3/4 TO 24IN, PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TETHER COIL, CLIP TO CLIP, 2 LB CAPACITY, BLACK/YELLOW, 1-3/4 TO 24IN, PK 10

TETHER COIL, CLIP TO CLIP, 2 LB CAPACITY, BLACK/YELLOW, 1-3/4 TO 24IN, PK 10

DBI-SALA

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $320.09 / PKG of 10

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # DBI1500059
  • Mfr. Model # 1500059
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.06 lbs

Product Details

This black and yellow-coloured ultra compact style tool tether coil has a two-pound capacity. It features clip-to-clip technology perfect for preventing dropped equipment. This tether coil has a weight capacity of two pounds and is 1-3/4 inches long when relaxed. It can stretch up to 24 inches long under weight. This item is available in packages of 10.

Technical Specs

  • ItemFall Protection For Tools
  • Anchorage End MaterialPolyurethane
  • ColourBlack: Yellow
  • Hardware MaterialPolyurethane
  • Max. Working Length24 in
  • Tethering ComponentTether
  • Weight Capacity2 lb
  • Anchorage End Connection Clip
  • Brand and Series 3M DBI-SALA
  • For Tool Type Hand Tools
  • Includes Clips
  • Tether Style Coiled
  • Tool End Connection Clip
  • Country of Origin Taiwan (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list