!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TESTER INSULATION 5KV

TESTER INSULATION 5KV

FLUKE

TESTER INSULATION 5KV close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TESTER INSULATION 5KV

TESTER INSULATION 5KV

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $11,786.83 / EACH

EHC: EHC :

Compliance and Restrictions

  • Environmentally Preferable

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET1550C
  • Mfr. Model # FLUKE-1550C
  • UNSPSC # 41113624
  • CATALOGUE PAGE # 161
  • Shipping Weight 15.46 lbs

Product Details

The Fluke 1550B tests the insulation resistance of switchgears, motors, generators and cables. This is the perfect tool for preventative or predictive maintenance programs designed to identify potential equipment failures before they occur.

Technical Specs

  • ItemInsulation Resistance Tester
  • Power Source12 V Lead-Acid Rechargeable Battery, Yuasa NP2.8-12
  • FeaturesMeasurements can be Stored in Up to 99 Memory Locations, with Each Location Assigned a Unique, User Defined, Label for Easy Recall, Long Battery Life Gives the User Over 750 Tests Between Charges, Automatic Calculation of Dielectric Absorption (dar) and Polarization Index (pi) with No Additional Setup, Guard System Eliminates the Effect of Surface Leakage Current on High-resistance Measurements
  • Includes Test Cables with Alligator Clips(Red, Black, Green), Infrared Adapter with Interface Cable, Flukeview Forms Basic CD-ROM, AC Power Cord, Soft Carrying Case (Base Models Only), English Manual, Users Manual on CD-ROM, Quick Reference Card, Software License Agreement, Registration Card, Flukeview Forms Installation Guide, Usb-ir Cable Installation Guide, IP67 Hard Case (Kit Only), Certificate of Calibration (Kit Only), Ruggedized Alligator Clips(Kit and 1555 Only)
  • Auto Power Off Yes
  • Leakage Current Range 1nA to 2mA
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • Environmentally Preferable

  • This item has been designated by the manufacturer as an environmentally preferable product (EPP) for the following reasons:
    Green Environmental Attribute: Product is Rechargeable

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list