!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
MULTIFUNCTION INSTALLATION TESTER, BASIC, 50/100/250/500/1000 V DC, 20 TO 1000M OHMS

MULTIFUNCTION INSTALLATION TESTER, BASIC, 50/100/250/500/1000 V DC, 20 TO 1000M OHMS

FLUKE

MULTIFUNCTION INSTALLATION TESTER, BASIC, 50/100/250/500/1000 V DC, 20 TO 1000M OHMS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MULTIFUNCTION INSTALLATION TESTER, BASIC, 50/100/250/500/1000 V DC, 20 TO 1000M OHMS

MULTIFUNCTION INSTALLATION TESTER, BASIC, 50/100/250/500/1000 V DC, 20 TO 1000M OHMS

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $2,758.15 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FET1662
  • Mfr. Model # FLK-1662 US
  • UNSPSC # 41113600
  • CATALOGUE PAGE # 165
  • Shipping Weight 3.95 lbs

Product Details

This basic multifunction installation tester is a CAT IV, 300-volt and CAT III, 500-volt instrument safety rating. It features an LCD display, USB-RS-232 interface, live circuit detection, auto power-off, and auto-ranging and data logging capabilities. It includes a remote probe and lead, zero adapter, six AA batteries, heavy-duty mains cord, padded carrying and waist strap, hard carrying case, quick reference guide, and user's manual on CD-ROM.

Technical Specs

  • ItemMultifunction Installation Tester
  • Power Source(6) AA Batteries
  • Auto RangingYes
  • Includes (6) AA (IEC LR6) Cell Batteries, C1600 Hard Carrying Case, Zero Adapter, Heavy Duty Mains Cord, STD Standard Test Lead Set, Padded Carrying and Waist Strap, Quick Reference Guide, TP165X Remote Control Probe and Lead, User's Manual on CD-ROM
  • Auto Power Off Yes
  • Country of Origin United Kingdom (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list