!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT, CAT III 1000V/CAT IV 600V, ALLIGATOR CLIP/PROBE, STANDARD SHROUDED BANANA PLUG

TEST LEAD KIT, CAT III 1000V/CAT IV 600V, ALLIGATOR CLIP/PROBE, STANDARD SHROUDED BANANA PLUG

FLUKE

TEST LEAD KIT, CAT III 1000V/CAT IV 600V, ALLIGATOR CLIP/PROBE, STANDARD SHROUDED BANANA PLUG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT, CAT III 1000V/CAT IV 600V, ALLIGATOR CLIP/PROBE, STANDARD SHROUDED BANANA PLUG

TEST LEAD KIT, CAT III 1000V/CAT IV 600V, ALLIGATOR CLIP/PROBE, STANDARD SHROUDED BANANA PLUG

FLUKE

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $475.75 / each

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # FETTLK289
  • Mfr. Model # TLK289
  • UNSPSC # 39121435
  • CATALOGUE PAGE # 159
  • Shipping Weight 1.68 lbs

Product Details

TEST LEAD SET INDUSTRIAL MASTER

Technical Specs

  • ItemTest Lead Kit
  • Includes80BK-AK Type Thermocouple Temperature Probe for Direct Temperature Measurement with Your DMM's Temperature Measurement Functions, AC220 Suregrip(TM) Alligator Clips, AC280 Suregrip(TM) Hook Clips and Tp220 Suregrip(TM) Industrial Test Probes for Dependable Contact with a Variety of Test Points, AC285 Suregrip(TM) Alligator Clips, C116 Protective Soft Case for Your DMM and All its Accessories, TL224 Test Lead Set, Tpak Toolpak(TM) Magnetic Hanger for Convenient Suspension of Your DMM from a Metal Surface
  • Maximum Voltage1,000V AC
  • Test End TerminationAlligator Clip, Probe
  • Meter Connection TypeStandard Shrouded Banana Plug
  • For Use With Any Multimeter, Clamp Meter, or Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Length 4 11/12 ft
  • Instrument Safety Rating CAT III 1000V, CAT IV 600V
  • Maximum Current 10 A
  • Manufacturers Warranty Length 1 yr
  • Country of Origin United States (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Documentation

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list