!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Back to Top
TEST LEAD KIT PRECISION ELECTRONIC

TEST LEAD KIT PRECISION ELECTRONIC

APPROVED VENDOR

TEST LEAD KIT PRECISION ELECTRONIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TEST LEAD KIT PRECISION ELECTRONIC

TEST LEAD KIT PRECISION ELECTRONIC

APPROVED VENDOR

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $45.16 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
https://catalogue.grainger.ca/?hybris=true
  • Item # GGE4WPZ7
  • Mfr. Model # 4WPZ7
  • UNSPSC # 41111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Product Details

Precision Electronic Probe Set, 39 Length, CAT III 1000 V, Includes Test Probes with Right Angle Banana Plug and (5) Pair of Replaceable Tips"

Technical Specs

  • ItemTest Leads
  • For Use WithAny Multimeter, Clamp Meter, Test Instrument that Accepts a Standard Shrouded Banana Plug
  • Maximum Voltage1,000 V
  • Instrument Safety RatingCAT III 1,000 V
  • FeaturesTest Probe Leads can Help Provide Safe and Accurate Test Results on Electrical Power Measurements
  • Wire InsulationPVC
  • Includes(5) Pair of Replaceable Tips, Insulated Test Probes with Sheathed Right Angle Banana Plug
  • Colour Code Black, Red
  • Length 3 1/4 ft
  • Number of Test Leads 2
  • Meter Connection Type Right Angle Shrouded Plug
  • Manufacturers Warranty Length 1 yr
  • Test End Termination Probe
  • Insulation Material PVC
  • Country of Origin China (subject to change)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list